Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Cast Acrylic Acrylic Sheet 12" L x 12" W x 3/16" Thick

  • Mfr # PS-CACC-54

  • Zoro # G4376245


product price: $15.19
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-54
Zoro #
G4376245
UPC #
193005013929
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Red
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Tensile Strength
9,000 psi
Temperature Range
40 Degrees to 190 Degrees F
Plastic Thickness Tolerance
+0.005/-0.02 in
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Material
Acrylic
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Minimum Temperature
40 Degrees F
Friction Coefficient
0.8
Maximum Temperature
190 Degrees F
Machinability
Not Rated
Grade
Standard
Wear Factor
Fair
Water Absorption
0.4 %
Shape
Square
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
UV Resistant
Yes
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M95
Standards
Not Rated
Weight
1.18 lb
Product Type
Plastic Sheet
Fabrication
Cast
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Product Form
Sheet
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
98 Shore D
Elongation
Not Rated
Light Transmission
5.7 %
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.