Zoro Homepage

Red Cast Acrylic Sheet Stock 24" L x 12" W x 1/4" Thick

  • Mfr # PS-CACT-64

  • Zoro # G8081535


product price: $28.55
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-64
Zoro #
G8081535
UPC #
193005449575
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Length
24"
Width
12"
Thickness
0.250"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Red
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material
Cast Acrylic
Backing Type
No Backing
Maximum Temperature
190 Degrees F
Weight
3.1 lb
Friction Coefficient
0.8
Temperature Range
40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95
Water Absorption
0.4 %
Minimum Temperature
40 Degrees F
Machinability
Not Rated
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.006/-0.024 in
UV Resistant
Yes
Wear Factor
Fair
Shape
Rectangle
Water Absorption Rating
Poor
Grade
Standard
Standards
Not Rated
Elongation
Not Rated
Product Form
Sheet
Shore Hardness
98 Shore D
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
95 HRM
Flexural Modulus
Not Rated
Light Transmission
10.4 %
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Fabrication
Cast
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Red, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.