Zoro Homepage

Red Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick

  • Mfr # PS-CACT-63

  • Zoro # G8080232


product price: $19.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-63
Zoro #
G8080232
UPC #
193005449568
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Length
24"
Width
12"
Thickness
0.125"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Red
Material Type
Standard
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Wear Factor
Fair
Temperature Range
40 Degrees to 190 Degrees F
Plastic Density
0.043 lb/cu in
Plastic Clarity
Clear
Machinability
Not Rated
Shape
Rectangle
Backing Type
No Backing
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Tensile Strength Rating
Good
Friction Coefficient
0.8
Water Absorption
0.4 %
Minimum Temperature
40 Degrees F
Weight
1.55 lb
Maximum Temperature
190 Degrees F
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.003/-0.014 in
Grade
Standard
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
10.4 %
Metal Detectable
Not Metal Detectable
Fabrication
Cast
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Elongation
Not Rated
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
Shore Hardness
98 Shore D
Product Form
Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Red, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.