Zoro Homepage

Red Cast Acrylic Sheet Stock 24" L x 24" W x 1/4" Thick

  • Mfr # PS-CACT-62

  • Zoro # G8081097


product price: $49.89
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-62
Zoro #
G8081097
UPC #
193005449599
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Length
24"
Width
24"
Thickness
0.250"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Red
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Weight
6.19 lb
Backing Type
No Backing
Water Absorption Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Wear Factor
Fair
Plastic Thickness Tolerance
+0.006/-0.024 in
Machinability
Not Rated
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
UV Resistant
Yes
Friction Rating
Not Slippery
Water Absorption
0.4 %
Shape
Square
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Grade
Standard
Minimum Temperature
40 Degrees F
Tensile Strength Rating
Good
Maximum Temperature
190 Degrees F
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Elongation
Not Rated
Rockwell Hardness
95 HRM
Fabrication
Cast
Light Transmission
10.4 %
Shore Hardness
98 Shore D
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Product Form
Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Red, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.