Zoro Homepage

Red Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick

  • Mfr # PS-CACT-61

  • Zoro # G8080503


product price: $33.19
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-61
Zoro #
G8080503
UPC #
193005449582
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Length
24"
Thickness
0.125"
Width
24"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Red
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Material
Cast Acrylic
Weight
3.1 lb
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Poor
UV Resistant
Yes
Backing Type
No Backing
Grade
Standard
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.003/-0.014 in
Minimum Temperature
40 Degrees F
Machinability
Not Rated
Maximum Temperature
190 Degrees F
Plastic Clarity
Clear
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
Friction Coefficient
0.8
Shape
Square
Plastic Hardness
Rockwell M95
Corrosion and Chemical Resistance
Fair
Water Absorption
0.4 %
Wear Factor
Fair
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
10.4 %
Fabrication
Cast
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Product Form
Sheet
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
98 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Red, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.