Zoro Homepage

Red Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick

  • Mfr # PS-CACT-58

  • Zoro # G8081492


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-58
Zoro #
G8081492
UPC #
193005449636
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L
Width
48"
Length
48"
Thickness
0.250"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Red
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Material
Cast Acrylic
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Tensile Strength Rating
Good
Grade
Standard
Machinability
Not Rated
UV Resistant
Yes
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Minimum Temperature
40 Degrees F
Plastic Thickness Tolerance
+0.006/-0.024 in
Wear Factor
Fair
Water Absorption
0.4 %
Plastic Density
0.043 lb/cu in
Shape
Square
Weight
24.77 lb
Friction Coefficient
0.8
Friction Rating
Not Slippery
Maximum Temperature
190 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Plastic Clarity
Clear
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
98 Shore D
Light Transmission
10.4 %
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Fabrication
Cast
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Form
Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Red, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.