Zoro Homepage

Red Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick

  • Mfr # PS-CACT-57

  • Zoro # G8080153


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-57
Zoro #
G8080153
UPC #
193005449629
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
48"
Width
48"
Length
48"
Thickness
0.125"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Red
Tensile Strength
9,000 psi
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Cast Acrylic
Grade
Standard
Plastic Thickness Tolerance
+0.003/-0.014 in
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Friction Coefficient
0.8
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
UV Resistant
Yes
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Shape
Square
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Plastic Clarity
Clear
Wear Factor
Fair
Backing Type
No Backing
Water Absorption
0.4 %
Impact Strength Rating
Poor
Weight
12.38 lb
Temperature Range
40 Degrees to 190 Degrees F
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Light Transmission
10.4 %
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Wear Rate
Not Rated
Shore Hardness
98 Shore D
Flexural Modulus
Not Rated
Fabrication
Cast
Dielectric Strength
Not Rated
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Red, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.