Zoro Homepage

Red FPVC Sheet 4 ft L x 24 in W x 3 mm Thick

  • Mfr # PS-EPVC-RD-3MMX24X48

  • Zoro # G108839059


product price: $54.15
/ea

Key Features

Plastic Thickness
3 mm
Plastic Clarity
Opaque
Grade
Digital Print
Plastic Hardness
55D
Tensile Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-RD-3MMX24X48
Zoro #
G108839059
UPC #
197666049266
Country of Origin
United States

Dimensions

Plastic Thickness
3 mm
Plastic Width
24 in
Plastic Length
4 ft
Nominal Size
24 in W x 48 in L

Details

Item
FPVC Sheet
Color
Red
Plastic Clarity
Opaque
Grade
Digital Print
Plastic Hardness
55D
Tensile Strength Rating
Poor
Friction Rating
Not Rated
Material
FPVC
Shape
Rectangle
Friction Coefficient
Not Rated
Plastic Density
0.021 lb/cu in
Backing Type
No Backing
Impact Strength Rating
Not Rated
Tensile Strength
2,250 psi
Impact Strength
0.69 ft.lb/in
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Water Absorption
Not Rated
Wear Factor
Not Rated
Plastic Hardness Rating
Hard
Minimum Temperature
Not Rated
Temperature Range
168 Degrees F
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Machinability
Not Rated
Maximum Temperature
168 Degrees F
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Rockwell Hardness
75 HRR
Shore Hardness
55 Shore D
Product Form
Sheet
UV-Resistant
UV-Resistant
Weight
2.9 lb
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 3 mm, Red, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.