Zoro Homepage

Red Polypropylene Sheet 4 ft L x 24 in W x 4 mm Thick

  • Mfr # CPS-PP-RD-4MMX24X48

  • Zoro # G808839038


product price: $19.69
/ea

Key Features

Plastic Thickness
4 mm
Backing Type
No Backing
Shape
Rectangle
Friction Coefficient
Not Rated
Water Absorption
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-PP-RD-4MMX24X48
Zoro #
G808839038
UPC #
197666048610
Country of Origin
United States

Dimensions

Plastic Thickness
4 mm
Plastic Width
24 in
Plastic Length
4 ft
Nominal Size
24 in W x 48 in L

Description

Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 4 mm, Red, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.