Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red PVC Sheet Stock 96" L x 48" W x 0.160" Thick

  • Mfr # 29UP42

  • Zoro # G5257061


product price: $118.99
/pk 2, $59.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
PVC
Plastic Thickness
0.160"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29UP42
Zoro #
G5257061
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.160"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
48"
Thickness
0.160"
Length
96"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PVC
Plastic Color
Red
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Red
Operating Temp. Range
0 Degrees to 140 Degrees F
Tensile Strength
1,975 psi
Material Type
General Purpose
Material Color Family
Red
Impact Strength
0.69 ft-lb/in
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material
PVC
Shape
Rectangle
Plastic Thickness Tolerance
+/-10%
Maximum Temperature
140 Degrees F
Temperature Range
0 Degrees to 140 Degrees F
Grade
Standard
Machinability
80 %
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Wear Factor
Fair
Plastic Hardness Rating
Not Rated
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Minimum Temperature
0 Degrees F
UV Resistant
No
Friction Coefficient
0.4
Maximum Adhesive Temperature
100 Degrees F
Water Absorption
0.4 %
Plastic Density
0.5 g/cc
Minimum Adhesive Temperature
60 Degrees F
Standards
ASTM D1784, ASTM D236, ASTM D570, ASTM D638, ASTM D648, ASTM D790, UL 94
Metal Detectable
Not Metal Detectable
Light Transmission
0 %
Rockwell Hardness
76 HRM
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Flexural Modulus
165,000 psi
Coefficient of Thermal Expansion
2.3 x 10^-5 in/in/ Degrees F
Shore Hardness
55 Shore D
FDA Compliance
21 CFR Parts 174-186
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Fabrication
Extruded
Elongation
22 %
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
7.2 kV/mm

Description

FPVC Sheet, FPVC, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.15625 in, Red, Plastic Clarity Opaque, Tensile Strength 1,975 psi, Impact Strength 0.69 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.4 Percent, Temperature Range 0 Degrees to 140 Degrees F, Plastic Density 0.5 g/cc, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.