Zoro Homepage

Red PVC Sheet Stock 96" L x 48" W x 0.160" Thick

  • Mfr # 29UP44

  • Zoro # G5257077


product price: $295.99
/pk 5, $59.20/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Plastic Material
PVC
Plastic Thickness
0.160"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29UP44
Zoro #
G5257077
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.160"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.160"
Width
48"
Length
96"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 96 in L

Details

Item
Sheet Stock
Plastic Material
PVC
Plastic Color
Red
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Red
Operating Temp. Range
0 Degrees to 140 Degrees F
Plastic Grouping
Sheet Stock
Material Color Family
Red
Impact Strength
0.69 ft-lb/in
Thickness Tolerance
+/-10%
Material Type
General Purpose
Tensile Strength
1,975 psi
Material
PVC
UV Resistant
No
Wear Factor
Fair
Grade
Standard
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
0 Degrees F
Maximum Temperature
140 Degrees F
Temperature Range
0 Degrees to 140 Degrees F
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Machinability
80 %
Tensile Strength Rating
Poor
Plastic Hardness Rating
Not Rated
Plastic Clarity
Opaque
Shape
Rectangle
Minimum Adhesive Temperature
60 Degrees F
Water Absorption
0.4 %
Standards
ASTM D1784, ASTM D236, ASTM D570, ASTM D638, ASTM D648, ASTM D790, UL 94
Friction Coefficient
0.4
Plastic Density
0.5 g/cc
Maximum Adhesive Temperature
100 Degrees F
FDA Compliance
21 CFR Parts 174-186
Light Transmission
0 %
Coefficient of Thermal Expansion
2.3 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
Rockwell Hardness
76 HRM
Dielectric Strength
7.2 kV/mm
Fabrication
Extruded
Shore Hardness
55 Shore D
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Elongation
22 %
Flexural Modulus
165,000 psi
Product Form
Sheet
Product Type
Plastic Sheet

Description

FPVC Sheet, FPVC, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.15625 in, Red, Plastic Clarity Opaque, Tensile Strength 1,975 psi, Impact Strength 0.69 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.4 Percent, Temperature Range 0 Degrees to 140 Degrees F, Plastic Density 0.5 g/cc, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.