Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red, Wash Bottle 16 oz., PK6

  • Mfr # 24J911

  • Zoro # G4979685


product price: $27.45
/pk 6, $4.58/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
72.1 mm
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J911
Zoro #
G4979685
UPC #
190735556504
Country of Origin
India

Dimensions

Diameter
72.1 mm
Labware Height - Metric
230 mm
Height
230mm
Labware Height - English
8.97 in
Mouth Size
Wide
Body Diameter
72.1 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
16 oz.
Labware Closure Material
Polypropylene
Labware Capacity - English
16 oz
Imprinting
Toluene
Spout Style
Standard Spout
Color
Red
Vented/Nonvented
Nonvented
Labware Clarity
Opaque
Labware Imprinting
Toluene
Labware Capacity - Metric
500 mL
Venting
Non-Vented
Labware Basic Material
Plastic
Wash Bottle Style
Standard Spout
Labware Body Material
LDPE
Cap Color
Red
Cap Material
Polypropylene
Opacity
Red
Labware Closure Color
Red
Bottle Material
LDPE
Labware Body Color
Red
Capacity - English
16 fl oz
Product Type
Wash Bottle
Numbers of Bottles Included
6
Body Material
LDPE
Body Color
Red
Basic Material
Plastic
Closure Included
Yes
Closure Color
Red
Capacity - Metric
500 mL

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Toluene, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Red, Body Diameter 72.1 mm, Closure Color Red, Autoclavable No, Closure Included Yes, Mouth Size Wide, Numbers of Bottles Included 6, Standards Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.