Reducing Coupling Brass Brass Class 125 Pipe Fittings, 1/2 in Female BSPT X 1/4 in Female BSPT

  • Mfr # ZUSA-PF-10317
  • Zoro # G300425142
product price: 
$
19.39
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Standards
NSF 61
Color
Gold
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10317
Zoro #
G300425142
UPC #
193005108892
Country of Origin
Thailand

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
1 11/64 in
Fitting Thread Size A
1/2"-14
Fitting Thread Size B
1/4"-18
Wire Rope Length
1 11/64 in
Length
1 11/64 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Metal Pipe Straight
Standards
NSF 61
Color
Gold
Application
Air, Gases, Oils, Potable Water
Low Lead Certified Standard
NSF 61; NSF 372
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
19
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Certified
Class
Class 125
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Maximum Operating Pressure
200 psi
Fitting Side A Type
Threaded
Includes Seal
No
Side B Thread Type
BSPT
Material Grade
C89833
Finish/Coating
None
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Wire Color
Gold

Description

Reducing Coupling, Brass, Class Class 125, 1/2 in, Female, BSPT, 14, 1/4 in, Female, BSPT, 19, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews