Reducer Reducer, 2" x 5" Pipe, Female Socket, Cast Iron, 0 psi
- Mfr # ZFBSVFRED52
- Zoro # G900918525
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
2" x 5"
Class
0 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZFBSVFRED52
- Zoro #
- G900918525
- UPC #
- 810074088053
- Country of Origin
- Multiple
- Specific Fitting Shape
- Straight
- Fitting Connection Type
- Female Socket
- Pipe Fitting Material
- Cast Iron
- Class
- 0 psi
- Item
- Reducer
- Standards
- ASTM A74
- Application
- DWV
- Includes Seal
- No
- Finish/Coating
- Epoxy Coated
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Color
- Green
- Fitting Side B Type
- Socket
- Fitting Side A Type
- Socket
- Material Grade
- Green Cast Iron
- Low Lead Compliance Level
- Compliant
- Maximum Operating Pressure
- 0 psi
- Gravity Flow
- Drain-Waste-Vent
- Wire Color
- Green
Dimensions
- Pipe Size (Fittings)
- 2" x 5"
- Overall Length
- 9 in
- Fitting Side A Nominal Pipe Size
- 5 in
- Bend Nominal Dimensions
- 4 1/2 x 9
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Outside Diameter
- 5 19/64 in
- Fitting Side B Outside Diameter
- 3 19/64 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Reducer, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 1/4 in, 2 in, Female, Socket, 3 1/4 in, 0 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.