Zoro Select
Reducing Coupling, Cast Iron, 8 x6", Green
- Zoro #: G800918397
- Mfr #: ZFBSVFRED86
Key Features
- Pipe Fitting Material: Cast Iron
- Specific Fitting Shape: Reducer
- Item: Reducer
- Fitting Side B Type: Socket
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- Finish/Coating: Epoxy Coated
- Fitting Side A Type: Socket
$219.33
8% off
$200.57
Subtotal: $200.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #ZFBSVFRED86 Specifications
- Zoro #: G800918397
- Mfr #: ZFBSVFRED86
- UPC #: 810074088152
- Pipe Fitting Material: Cast Iron
- Specific Fitting Shape: Reducer
- Item: Reducer
- Fitting Side B Type: Socket
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- Finish/Coating: Epoxy Coated
- Fitting Side A Type: Socket
- Fitting Side A Gender: Female
- Fitting Side B Gender: Female
- Fitting Side B Nominal Pipe Size: 6 in
- Fitting Side B Outside Diameter: 7 1/4 in
- Application: DWV
- Overall Length: 10 in
- Color: Green
- Bend Nominal Dimensions: 5 1/4 x 10
- Fitting Side A Nominal Pipe Size: 8 in
- Fitting Side A Outside Diameter: 8 3/8 in
- Maximum Operating Pressure: 0 psi
- Material Grade: Green Cast Iron
- Low Lead Compliance Level: Compliant
- Class: 0 psi
- Connection Type: Socket
- Pipe Fitting Gender: Female Female
- Pipe Size: 6 in, 8 in
- Fitting Pipe Size: 8 in x 6 in
- Gender: Female
- Country of Origin (subject to change): Multiple
Description
Reducer, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 8 in, Female, Socket, 8 3/8 in, 6 in, Female, Socket, 7 1/4 in, 0 psi Maximum Operating Pressure
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Zoro Select #ZFBSVFRED86
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Combination Wye, Cast Iron, 6 x 6 x 5 in 221724
- ZORO SELECT Black Steel Socket Weld Flange Class 150 FLCS1RFSW600
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum ZUSA-PF-14891
- ZORO SELECT Pipe, For Air, 2 5/64 in I.D., Aluminum ZUSA-PF-14950
- ZORO SELECT Pipe, For Air, Aluminum ZUSA-PF-15054
- ZORO SELECT Pipe, For Air, 27/32 in I.D., Aluminum ZUSA-PF-14991
- ZORO SELECT Wye, Cast Iron, 6 x6 x2 in, Green, Socket ZFBSVFWYE62
- ZORO SELECT 45 Bend, 4 in, Socket, Cast Iron, Green ZFBSVF08B40
- ZORO SELECT Cleanout Barrel, Cast Iron, 6 in, Socket SVFCOF06
- ZORO SELECT 2" x 3/4" Threaded Carbon Steel Swage Nipple Class XS 3964833301
- ANVIL Coupling, Forged Steel, 1 1/2 in, Socket 0362645400
- Zoro Select Fittings