Reducing P-Trap Cleanout, 2" Pipe, Female Socket, Cast Iron, 0 psi
- Mfr # ZFB228562
- Zoro # G200722488
product price:Â
$
34.49
/ea
Key Features
Specific Fitting Shape
P-Trap
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
2"
Class
Class 20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZFB228562
- Zoro #
- G200722488
- UPC #
- 810074087216
- Country of Origin
- Multiple
- Specific Fitting Shape
- P-Trap
- Fitting Connection Type
- Female Socket
- Pipe Fitting Material
- Cast Iron
- Class
- Class 20
- Item
- P-Trap
- Standards
- ASTM A888
- Fitting Side A Type
- Socket
- Finish/Coating
- Epoxy Coated
- Includes Seal
- No
- Color
- Green
- Fitting Side A Gender
- Female
- Application
- DWV
- Includes Pre-Applied Thread Sealant
- No
- Low Lead Compliance Level
- Compliant
- Material Grade
- Green Cast Iron
- Maximum Operating Pressure
- 0 psi
- Manufacture Location
- Globally Sourced
- Gravity Flow
- Drain-Waste-Vent
- Fitting Side B Type
- Socket
- Fitting Side B Gender
- Female
Dimensions
- Pipe Size (Fittings)
- 2"
- Bend Nominal Dimensions
- 2 3/16 x 2 3/8
- Fitting Side A Outside Diameter
- 2 13/32 in
- Overall Length
- 2 3/16 in
- Fitting Side A Nominal Pipe Size
- 2 in
Description
Clean Out
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.