Zoro Homepage

Reduction Adapter, PK12

  • Mfr # 6FVN5

  • Zoro # G0580614


product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns

Key Features

Type
Joint
Features
Chemical Resistant
Material of Construction
3.3 Boro Glass
Overall Length
70 mm
Upper Ground Mouth Size
14/23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FVN5
Zoro #
G0580614
UPC #
190735541005
Country of Origin
China

Dimensions

Overall Length
70 mm
Upper Ground Mouth Size
14/23
Manufacturers Warranty Length
3 yr
For Tubing Outside Diameter
10 mm to 40 mm

Details

Item
Reduction Adapter
Type
Joint
Features
Chemical Resistant
Material of Construction
3.3 Boro Glass
Color
Clear
Product Type
Reduction Adapter
Autoclavable
Yes
Material
3.3 Borosilicate Glass

Description

Reduction Adapter, Lower Ground Mouth Size Not Applicable, Upper Ground Mouth Size 14/23, Overall Length 70 mm, USP Specification Not Applicable, Product Type Reduction Adapter, Type Joint, Material 3.3 Borosilicate Glass, Color Clear, Autoclavable Yes, Features Chemical Resistant, Standards Not Applicable, Upper Ground Stopper Size Not Applicable, For Tubing Outside Diameter 10 mm to 40 mm, Manufacturers Warranty Length 3 yr, ASTM Specification Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.