Zoro Homepage
This item is Discontinued.
No Product Image Available

Reflective Driveway Marker, Blue, 48 In H (Discontinued)

  • Mfr # 710
  • Zoro # G015226652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710
Zoro #
G015226652
UPC #
-
Country of Origin
China

Dimensions

Width
3-1/4"
Height
48"
Thickness
3/8"

Details

Color
Blue
Material
Steel Post

Description

Reflective Driveway Marker, Overall Height 48 in, Post Material Steel, Post Color Blue, Post Width 3/8 in, Reflector Material Fiberglass, Reflector Color Blue, Reflector Width 4 in, Reflector Height 4 in, Features Diamond Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.