Reflective Driveway Marker, Fiberglass, 5" Width, 48" Height, Red
Mfr # DMD80048R
Zoro # G7323377
product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns
Key Features
Color
Red
Width
5"
Thickness
1/2"
Height
48"
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMD80048R
Zoro #
G7323377
UPC #
-
Country of Origin
China
Dimensions
Width
5"
Thickness
1/2"
Height
48"
Post Depth
5/16 in dia
Depth
1/4"
Post Width
5/16 in dia
Reflector Width
5 1/4 in
Reflector Height
5 1/4 in
Reflector Depth
5/16 in
Overall Height
48 in
Post Diameter
5/16 in
Description
Property & Driveway Marker, Product Type Property & Driveway Marker, Overall Height 48 in, Pliability Rigid, Includes Reflector Yes, Includes Reflective Striping Yes, Number of Reflective Sides 2, Post Material Steel, Post Color Black, Post Width Not Applicable, Post Shape Round, Post Diameter 5/16 in, Post Depth Not Applicable, Reflector Material Reflector Film, Reflector Color Red, Reflector Width 5 1/4 in, Reflector Height 5 1/4 in, Reflector Depth 5/16 in, Reflective Grade Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.