Zoro Homepage

Reflective Marker, Clr/Wh, 48 H, PK10

  • Mfr # 05-099-03-C

  • Zoro # G2894692


product price: $39.79
/pk 10, $3.98/ea

Key Features

Material
ABS Plastic
Height
48"
Reflective
Yes
Reflector Width
3 in
Reflector Depth
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05-099-03-C
Zoro #
G2894692
UPC #
-
Country of Origin
United States

Dimensions

Height
48"
Reflector Width
3 in
Reflector Depth
3/8 in
Post Depth
1/4 in dia
Width
3"
Thickness
1/2"
Post Width
1/4 in dia
Reflector Height
3 in
Overall Height
48 in
Post Diameter
1/4 in

Details

Item
Reflective Driveway Marker
Color
Clear/White
Material
ABS Plastic
Reflective
Yes
Post Material
Fiberglass
Post Color
White
Reflector Color
Clear
Reflector Material
Acrylic
Features
Reflector Housing Made From Unbreakable ABS Material, Sonic Welded Lens
Includes Reflective Striping
Yes
Includes Reflector
Yes
Shape
Round

Description

Property & Driveway Marker, Product Type Property & Driveway Marker, Overall Height 48 in, Includes Reflector Yes, Includes Reflective Striping Yes, Number of Reflective Sides 2, Post Material Fiberglass, Post Color White, Post Width Not Applicable, Post Shape Round, Post Diameter 1/4 in, Post Depth Not Applicable, Reflector Material Acrylic, Reflector Color Clear, Reflector Width 3 in, Reflector Height 3 in, Reflector Depth 3/8 in, Reflective Grade High-Intensity Prismatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.