Reflective Marker, Rd/Wht, 48 H, PK10
Mfr # 05-099-03-R
Zoro # G3307762
product price: $39.79
/pk 10, $3.98/eaKey Features
Material
ABS Plastic
Height
48"
Post Color
White
Overall Height
48 in
Reflector Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05-099-03-R
Zoro #
G3307762
UPC #
737415000454
Country of Origin
United States
Dimensions
Height
48"
Overall Height
48 in
Post Width
1/4 in dia
Reflector Width
3 in
Reflector Depth
3/8 in
Thickness
1/2"
Post Depth
1/4 in dia
Width
3"
Reflector Height
3 in
Post Diameter
1/4 in
Details
Item
Reflective Driveway Marker
Color
Red/White
Material
ABS Plastic
Post Color
White
Reflector Color
Red
Post Material
Fiberglass
Reflective
Yes
Reflector Material
Acrylic
Features
Reflector Housing Made From Unbreakable ABS Material, Sonic Welded Lens
Includes Reflective Striping
Yes
Includes Reflector
Yes
Shape
Round
Description
Reflective Driveway Marker, Product Type Property & Driveway Marker, Overall Height 48 in, Includes Reflector Yes, Includes Reflective Striping Yes, Post Material Fiberglass, Post Color White, Post Shape Round, Post Diameter 1/4 in, Reflector Material Acrylic, Reflector Color Red, Reflector Width 3 in, Reflector Height 3 in, Reflector Depth 3/8 in, Features Reflector Housing Made From Unbreakable ABS Material, Sonic Welded Lens, Reflector Shape Round, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.