Zoro Homepage

Reflective Marking Tape Vinyl Blue, 3" W x 15 ft. L, 5.5 mil Thick

  • Mfr # 15C109

  • Zoro # G5372311


product price: $7.99
/ea
Sold in multiples of 12 for $95.88

Key Features

Width
3"
Length
15 ft.
Material
Vinyl
Color
Blue
Thickness
5.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C109
Zoro #
G5372311
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3"
Length
15 ft.
Thickness
5.5 mil
Diameter
3"
Roll Length
15 ft
Imperial Tape Width
3 in
Imperial Tape Length
15 ft

Details

Item
Reflective Marking Tape
Material
Vinyl
Color
Blue
Standards
ASTM D-4956
Adhesion Strength
65 oz/in
Die Cut Shape
Continuous Roll
Legend
No Legend
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Tape Format
Continuous Roll
Pattern
Solid
Retroreflective Grade
Engineer
Performance Temp.
65 Degrees F
Safety Tape Color
Blue
Tape Color
Blue
Adhesion to Steel
65 oz/in
Tape Type
Reflective
Tape Backing Material
Vinyl
Glow In The Dark
No
Tape Brand
Approved Vendor
Product Form
Continuous Roll
Maximum Tape Performance Temperature
160 Degrees F
Minimum Tape Performance Temperature
-70 Degrees F
Fluorescent
No
Specifications Met
ASTM

Description

Floor Marking Tape, Continuous Roll, Solid, Blue, 3 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.