Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Plastic , 100 ft L, Red

  • Mfr # 52005-100

  • Zoro # G202659263


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Gloss
Standards
DOT-C2
Material
Plastic
Reflectivity
Reflective
Link Outside Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52005-100
Zoro #
G202659263
UPC #
00810037127805
Country of Origin
United States

Dimensions

Link Outside Length
2 in
Link Inside Length
1.3 in
Link Outside Width
1.1 in
Link Inside Width
0.5 in

Details

Item
Reflective Plastic
Color
Red
Finish
Gloss
Standards
DOT-C2
Material
Plastic
Reflectivity
Reflective

Description

Reflective Plastic, Length 100 ft, Color Red, Material Plastic, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Reflective, Indoor/Outdoor Usage Outdoor, Standards DOT-C2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.