Reflective Safety Tape Vinyl Black/Yellow, 3" W x 10 yd. L, 5.5 mil Thick

  • Mfr # RS3BY

  • Zoro # G5356939


product price: $19.79
/ea

Key Features

Length
10 yd.
Material
Vinyl
Thickness
5.5 mil
Standards
ASTM D4596-01
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS3BY
Zoro #
G5356939
UPC #
-
Country of Origin
Japan

Dimensions

Width
3"
Length
10 yd.
Thickness
5.5 mil
Diameter
4"
Roll Length
30 ft
Imperial Tape Width
3 in
Imperial Tape Length
30 ft

Details

Item
Reflective Safety Tape
Material
Vinyl
Color
Black/Yellow
Standards
ASTM D4596-01
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Pattern
Striped
Safety Tape Color
Black, Yellow
Legend
No Legend
Tape Format
Continuous Roll
Adhesion Strength
65 oz/in
Performance Temp.
65 Degrees F
Die Cut Shape
Continuous Roll
Retroreflective Grade
Engineer
Tape Color
Black/Yellow
Tape Type
Reflective
Fluorescent
No
Tape Brand
Approved Vendor
Minimum Tape Performance Temperature
-70 Degrees F
Tape Backing Material
Vinyl
Specifications Met
ASTM
Product Form
Continuous Roll
Maximum Tape Performance Temperature
160 Degrees F
Glow In The Dark
No
Adhesion to Steel
65 oz/in

Description

Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 3 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.