Zoro Homepage

Reflective Safety Tape Vinyl Blue, 3" W x 50 yd. L, 5.5 mil Thick

  • Mfr # RF7BL

  • Zoro # G5382568


product price: $68.85
/ea
Sold in multiples of 6 for $413.10

Key Features

Length
50 yd.
Material
Vinyl
Thickness
5.5 mil
Standards
ASTM D4596-01
Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF7BL
Zoro #
G5382568
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3"
Length
50 yd.
Thickness
5.5 mil
Diameter
6"
Roll Length
150 ft
Imperial Tape Width
3 in
Imperial Tape Length
150 ft

Details

Item
Reflective Safety Tape
Material
Vinyl
Color
Blue
Standards
ASTM D4596-01
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Legend
No Legend
Performance Temp.
65 Degrees F
Safety Tape Color
Blue
Pattern
Solid
Die Cut Shape
Continuous Roll
Adhesion Strength
65 oz/in
Retroreflective Grade
Engineer
Tape Format
Continuous Roll
Tape Color
Blue
Fluorescent
No
Tape Backing Material
Vinyl
Tape Type
Reflective
Glow In The Dark
No
Maximum Tape Performance Temperature
160 Degrees F
Product Form
Continuous Roll
Tape Brand
Approved Vendor
Minimum Tape Performance Temperature
-70 Degrees F
Adhesion to Steel
65 oz/in
Specifications Met
ASTM

Description

Floor Marking Tape, Continuous Roll, Solid, Blue, 3 in, 150 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.