Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Safety Tape Vinyl Orange, 4" W x 10 yd. L, 5.5 mil Thick

  • Mfr # RF4OR

  • Zoro # G5378873


product price: $19.79
/ea
Sold in multiples of 12 for $237.48

Key Features

Length
10 yd.
Material
Vinyl
Thickness
5.5 mil
Standards
ASTM D4596-01
Adhesion Strength
65 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF4OR
Zoro #
G5378873
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4"
Length
10 yd.
Thickness
5.5 mil
Roll Length
30 ft
Diameter
4"
Imperial Tape Width
4 in
Imperial Tape Length
30 ft

Details

Item
Reflective Safety Tape
Material
Vinyl
Color
Orange
Standards
ASTM D4596-01
Adhesion Strength
65 oz/in
Die Cut Shape
Continuous Roll
Safety Tape Color
Orange
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Retroreflective Grade
Engineer
Tape Format
Continuous Roll
Pattern
Solid
Legend
No Legend
Performance Temp.
65 Degrees F
Tape Color
Orange
Tape Backing Material
Vinyl
Minimum Tape Performance Temperature
-70 Degrees F
Maximum Tape Performance Temperature
160 Degrees F
Specifications Met
ASTM
Product Form
Continuous Roll
Adhesion to Steel
65 oz/in
Tape Type
Reflective
Glow In The Dark
No
Tape Brand
Approved Vendor
Fluorescent
No

Description

Floor Marking Tape, Continuous Roll, Solid, Orange, 4 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.