Zoro Homepage

Reflective Safety Tape Vinyl Red, 2" W x 50 yd. L, 5.5 mil Thick

  • Mfr # RF6RD

  • Zoro # G5385158


product price: $54.45
/ea

Key Features

Length
50 yd.
Material
Vinyl
Thickness
5.5 mil
Standards
ASTM D4596-01
Die Cut Shape
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF6RD
Zoro #
G5385158
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2"
Length
50 yd.
Thickness
5.5 mil
Diameter
6"
Roll Length
150 ft
Imperial Tape Width
2 in
Imperial Tape Length
150 ft

Details

Item
Reflective Safety Tape
Material
Vinyl
Color
Red
Standards
ASTM D4596-01
Die Cut Shape
Continuous Roll
Performance Temp.
65 Degrees F
Adhesion Strength
65 oz/in
Pattern
Solid
Retroreflective Grade
Engineer
Safety Tape Color
Red
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Legend
No Legend
Tape Format
Continuous Roll
Tape Color
Red
Tape Type
Reflective
Specifications Met
ASTM
Product Form
Continuous Roll
Tape Backing Material
Vinyl
Adhesion to Steel
65 oz/in
Maximum Tape Performance Temperature
160 Degrees F
Fluorescent
No
Tape Brand
Approved Vendor
Minimum Tape Performance Temperature
-70 Degrees F
Glow In The Dark
No

Description

Floor Marking Tape, Continuous Roll, Solid, Red, 2 in, 150 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.