Zoro Homepage

Reflective Safety Tape Vinyl Red, 6" W x 50 yd. L, 5.5 mil Thick

  • Mfr # RF9RD

  • Zoro # G5378812


product price: $146.99
/ea
Sold in multiples of 2 for $293.98
Free Shipping & Returns

Key Features

Length
50 yd.
Material
Vinyl
Thickness
5.5 mil
Standards
ASTM D4596-01
Performance Temp.
65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF9RD
Zoro #
G5378812
UPC #
-
Country of Origin
Multiple

Dimensions

Width
6"
Length
50 yd.
Thickness
5.5 mil
Roll Length
150 ft
Diameter
6"
Imperial Tape Length
150 ft
Imperial Tape Width
6 in

Details

Item
Reflective Safety Tape
Material
Vinyl
Color
Red
Standards
ASTM D4596-01
Performance Temp.
65 Degrees F
Safety Tape Color
Red
Retroreflective Grade
Engineer
Legend
No Legend
Die Cut Shape
Continuous Roll
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Adhesion Strength
65 oz/in
Tape Format
Continuous Roll
Pattern
Solid
Tape Color
Red
Fluorescent
No
Maximum Tape Performance Temperature
160 Degrees F
Tape Type
Reflective
Minimum Tape Performance Temperature
-70 Degrees F
Tape Backing Material
Vinyl
Adhesion to Steel
65 oz/in
Specifications Met
ASTM
Glow In The Dark
No
Tape Brand
Approved Vendor
Product Form
Continuous Roll

Description

Floor Marking Tape, Continuous Roll, Solid, Red, 6 in, 150 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.