Zoro Homepage

Reflective Safety Tape Vinyl White, 6" W x 50 yd. L, 5.5 mil Thick

  • Mfr # RF9WT

  • Zoro # G5375577


product price: $181.99
/ea
Sold in multiples of 2 for $363.98
Free Shipping & Returns

Key Features

Length
50 yd.
Material
Vinyl
Thickness
5.5 mil
Standards
ASTM D4596-01
Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF9WT
Zoro #
G5375577
UPC #
-
Country of Origin
Multiple

Dimensions

Width
6"
Length
50 yd.
Thickness
5.5 mil
Roll Length
150 ft
Diameter
6"
Imperial Tape Width
6 in
Imperial Tape Length
150 ft

Details

Item
Reflective Safety Tape
Material
Vinyl
Color
White
Standards
ASTM D4596-01
Pattern
Solid
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Safety Tape Color
White
Performance Temp.
65 Degrees F
Legend
No Legend
Retroreflective Grade
Engineer
Adhesion Strength
65 oz/in
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Tape Color
White
Product Form
Continuous Roll
Glow In The Dark
No
Fluorescent
No
Minimum Tape Performance Temperature
-70 Degrees F
Tape Type
Reflective
Tape Backing Material
Vinyl
Specifications Met
ASTM
Adhesion to Steel
65 oz/in
Maximum Tape Performance Temperature
160 Degrees F
Tape Brand
Approved Vendor

Description

Floor Marking Tape, Continuous Roll, Solid, White, 6 in, 150 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.