Zoro Homepage
This item is Discontinued.
Zoro Select Reflective T-Post Marker, Orange/Blk, 60 H RE94606

Reflective T-Post Marker, Orange/Blk, 60 H (Discontinued)

  • Mfr # RE94606
  • Zoro # G4942506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE94606
Zoro #
G4942506
UPC #
-
Country of Origin
Canada

Dimensions

Width
1-1/2"
Thickness
31.5 mil
Height
60"
Reflector Height
No Reflector
Post Width
1 1/2 in
Reflector Width
No Reflector
Overall Height
60 in
Reflector Depth
No Reflector
Depth
1-1/4"

Details

Item
Reflective T-Post Marker
Color
Orange/Black
Material
PVC Vinyl
Reflector Material
No Reflector
Post Color
Black
Reflective
Yes
Reflector Color
No Reflector
Post Material
PVC Vinyl
Standards
ASTM D-4956-99 Reflectivity Type 1
Tape/Decal Color
Orange

Description

Reflective T-Post Marker, Overall Height 60 in, Post Material PVC Vinyl, Post Color Black, Post Width 1 1/2 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Standards ASTM D-4956-99 Reflectivity Type 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.