Zoro Homepage

Reflective Tape, Roll, 150 ft L, Red/Silver

  • Mfr # 38XF46

  • Zoro # G0165755


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Width
2"
Length
50 yd
Thickness
8 mil
Material
Polyester
Backing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38XF46
Zoro #
G0165755
UPC #
190735551295
Country of Origin
China

Dimensions

Width
2"
Length
50 yd
Thickness
8 mil

Details

Item
Reflective Tape
Color
6 in Red/6 in Silver
Material
Polyester
Backing Material
Polyester
Application
Dump Trucks, Tankers, Tow Trucks and Pick-Up Beds, Trucks and Trailers
Adhesive Material
Polyester
Adhesion Strength
96 oz/in
Standards
DOT, FMVSS
Package Configuration
Roll
Product Form
Roll
Indoor or Outdoor Use
Outdoor

Description

Formerly Imperial Supplies.


Reflective Tape, Reflective Color Red, Silver, Width 2 in, Length 50 yd, Adhesive Material Polyester, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.