Zoro Homepage

Reflector, Rectangular, Clear, 12" L

  • Mfr # 60-0045-20

  • Zoro # G4143395


product price: $4.89
/ea

Key Features

Lens Shape - Vehicle Lighting
Rectangular
Lens Color - Vehicle Lighting
Clear
Length - Vehicle Lighting
12 in
Width - Vehicle Lighting
1/4 in
Height - Vehicle Lighting
1 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-0045-20
Zoro #
G4143395
UPC #
079916604527
Country of Origin
China

Dimensions

Length - Vehicle Lighting
12 in
Width - Vehicle Lighting
1/4 in
Height - Vehicle Lighting
1 3/32 in
Width
12 In
Height
1"
Overall Length
1 3/32 in
Overall Width
12 in

Details

Item
Reflector
Lens Shape - Vehicle Lighting
Rectangular
Lens Color - Vehicle Lighting
Clear
Material
Plastic
Mounting - Vehicle Lighting
Permanent
FMVSS - Vehicle Lighting
FMVSS-108
Type
Conspicuity
Color
Clear
Standards
Meets or exceeds DOT-C and SAE J594f for reflectivity markings on trucks and trailer
Shape
Rectangular
Includes
Self Adhesive Tape
Federal Motor Vehicle Safety Standards Met
FMVSS 108
Mounting Style
Screws, Bolts, or Rivets, Adhesive
Reflector Color
Clear
Number of Mounting Holes
2
Permanence
Permanent
Mounting Hardware Included
Yes
Reflector Material
Plastic
Indoor or Outdoor Use
Outdoor

Description

Reflector, Mounting Style Screws, Bolts, or Rivets, Adhesive, Rectangular, Clear, Overall Width 12 in, Overall Length 1 3/32 in, Federal Motor Vehicle Safety Standards Met FMVSS 108, Indoor or Outdoor Use Outdoor, Mounting Hardware Included Yes, Number of Mounting Holes 2, Permanence Permanent, Reflector Material Plastic, Standards Meets or exceeds DOT-C and SAE J594f for reflectivity markings on trucks and trailer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.