Shop ZORO SELECT
See all product information
Create Account
Reflector, White, Matte
- Mfr # 84003
- Zoro # G5059686
product price:Â
$
11.69
/pk of 6, $1.95/ea
Key Features
Color
White
Includes
(6) Mr. Chain Snap Reflectors - Star White
Size
2 in
Material
Polyethylene
Application
Outdoor or Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84003
- Zoro #
- G5059686
- UPC #
- 044865840036
- Country of Origin
- United States
- Item
- Reflector
- Color
- White
- Includes
- (6) Mr. Chain Snap Reflectors - Star White
- Material
- Polyethylene
- Application
- Outdoor or Indoor
- Finish
- Matte
- For Use With
- 2 in Plastic Chain
- Compatible Barrier
- Chain
- Product Type
- Reflector
- Shell Material
- Polyethylene
- Wire Color
- White
- Compatible Product Type
- 2 in Plastic Chain
- Traction Material
- Polyethylene
Dimensions
- Size
- 2 in
Description
Reflector, Product Type Reflector, For Use With 2 in Plastic Chain, Compatible Barrier Chain, Color White, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Outside Diameter Not Applicable, Material Polyethylene, Finish Matte, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.