Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Recovery Cylinder, 50 Lbs

  • Mfr # 4LZH3

  • Zoro # G3420225


product price: $231.99
/ea
Free Shipping & Returns

Key Features

For Use With
CFC, HCFC and HFC Recovered or Virgin Refrigerants
Recovery Tank Size
50 lb
Volume
1,320.6 cu in
Includes
3/4 in Plug
Width (In.)
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LZH3
Zoro #
G3420225
UPC #
190735514993
Country of Origin
Thailand

Dimensions

Recovery Tank Size
50 lb
Width (In.)
12 1/4 in
Height (In.)
19 7/16 in
Collar Diameter
7 1/2 in
Base Diameter
8 1/16 in
Overall Height
19 7/16 in
Connection Size
1/4 in
Overall Diameter
12 1/4 in

Details

For Use With
CFC, HCFC and HFC Recovered or Virgin Refrigerants
Item
Refrigerant Recovery Cylinder
Volume
1,320.6 cu in
Includes
3/4 in Plug
Use With
Liquid Level Sensor or Scale
Capacity (kg/Lb.)
21.64/47.7
Collar
7 1/2
Agency Compliance
DOT-4BA and ARI Guidelines
Weight Empty (Lb.)
25.8 lb
Dual Port
Connection Serves as a Liquid or Vapor Valve
Service Rating
400 psi
Finish
Powder Coated
Base
8 1/16 in
Burst Pressure (PSI)
800
For Refrigerant Group
CFC, HCFC, HFC
Dual Port Function
Dual Port Included
For Media State
Liquid, Vapor
Full Weight
50 lb
Service Pressure
400 psi
Product Type
Refrigerant Recovery Cylinder
Weight Empty
25.8 lb
Connection Gender
Male
For Refrigerant Type
R-134A, R-22, R-404A, R-410A
Color
Yellow
Capacity
47.7 lb
Connection Type
SAE Flare
Standards
ARI Guidelines, DOT-4BA
Connection Thread Direction
Right-Hand
Includes Float Switch
Float Switch Not Included
A2L Compatibility
Not A2L Compatible

Description

Refrigerant Recovery Cylinder, 50 lb, Weight Empty (Lb.) 25.8 lb, Height (In.) 19 7/16 in, Width (In.) 12 1/4 in, Collar 7 1/2, Base 8 1/16 in, Capacity (kg/Lb.) 21.64/47.7, Volume 1,320.6 cu in, Service Rating 400 psi, For Use With CFC, HCFC and HFC Recovered or Virgin Refrigerants, Powder Coated Finish, Dual Port Connection Serves as a Liquid or Vapor Valve, DOT-4BA and ARI Guidelines, Use With Liquid Level Sensor or Scale, Includes 3/4 in Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.