Zoro Homepage

Refrigerant Recovery Cylinders

  • Mfr # A2L 30# RCV

  • Zoro # G415231348


product price: $158.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Includes
Y-Valve
Weight Empty
16.9 lb
Capacity
30 lb
Color
Gray
For Media State
Liquid, Vapor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2L 30# RCV
Zoro #
G415231348
UPC #
-
Country of Origin
Portugal

Dimensions

Collar Diameter
7 3/16 in
Overall Diameter
9 3/16 in
Overall Height
18 in

Details

Item
Refrigerant Recovery Cylinder
Includes
Y-Valve
Weight Empty
16.9 lb
Capacity
30 lb
Color
Gray
For Media State
Liquid, Vapor
Dual Port Function
Dual Port Included
Product Type
Refrigerant Recovery Cylinder
Volume
723 cu in
For Refrigerant Type
R-32, R-454B
Service Pressure
400 psi
Standards
DOT Certified ISO 9002
Finish
Powder Coated
Connection Thread Direction
Left-Hand
A2L Compatibility
A2L Compatible

Description

Refrigerant Recovery Cylinder, Volume 723 cu in, Powder Coated Finish, Includes Y-Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.