Zoro Homepage

Refrigerant Recovery Cylinders

  • Mfr # A2L 50# RCV

  • Zoro # G515231347


product price: $195.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Dual Port Function
Dual Port Included
Color
Gray
Volume
1,322 cu in
For Refrigerant Type
R-32, R-454B
Overall Height
19 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2L 50# RCV
Zoro #
G515231347
UPC #
-
Country of Origin
Portugal

Dimensions

Overall Height
19 5/16 in
Overall Diameter
12 3/16 in
Collar Diameter
7 3/16 in

Details

Item
Refrigerant Recovery Cylinder
Dual Port Function
Dual Port Included
Color
Gray
Volume
1,322 cu in
For Refrigerant Type
R-32, R-454B
Capacity
50 lb
Service Pressure
400 psi
Weight Empty
29.3 lb
Connection Thread Direction
Left-Hand
For Media State
Liquid, Vapor
A2L Compatibility
A2L Compatible
Standards
DOT Certified ISO 9002
Includes
Y-Valve
Product Type
Refrigerant Recovery Cylinder
Finish
Powder Coated

Description

Refrigerant Recovery Cylinder, Volume 1,322 cu in, Powder Coated Finish, Includes Y-Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.