Zoro Homepage

RefrigerantScale, Electronic, Programmable

  • Mfr # 5PWF7

  • Zoro # G2117157


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic, Programmable
Platform Size (In.)
9 x 9
Max. Capacity (Lb.)
220 lb
Operating Mode
kg, lb, oz
For Use With
Weighing The Refrigerant Container, Charging or Recovering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PWF7
Zoro #
G2117157
UPC #
190735530085
Country of Origin
China

Dimensions

Platform Size (In.)
9 x 9
Platform Width
9 in
For Cylinder Size
220 lb
Platform Length
9 in

Details

Item
Charging Scale
Type
Electronic, Programmable
Max. Capacity (Lb.)
220 lb
Operating Mode
kg, lb, oz
For Use With
Weighing The Refrigerant Container, Charging or Recovering
Display
Digital
Accuracy
+/- 2 g
Resolution
2 g, 0.005 lb, 0.1 oz
Includes
Carrying Case
Programmability
Programmable
Automatic Shut-Off Time
1 min
Includes Low Battery Warning
Low Battery Warning Included
A2L Compatibility
Not A2L Compatible
Battery Type
AAA
Load Capacity
220 lb
Units Measured
kg, lb, oz
Charging Orientation
Upright
Product Type
Charging Scale
Number of Batteries
5
Battery Recharge
Not Rechargeable
Display Location
Built-In
Includes Batteries
Batteries Included
Display Type
Digital
For Refrigerant Group
HCFC, HFC
Includes Valve
Valve Included
Power Source
Battery

Description

Charging Scale, Electronic, Programmable, Platform Size (In.) 9 x 9, +/- 2 g Accuracy, Max. Capacity (Lb.) 220 lb, Resolution 2 g, 0.005 lb, 0.1 oz, kg, lb, oz, Display Digital, For Use With Weighing The Refrigerant Container, Charging or Recovering, Includes Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.