Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay 60Hz

  • Mfr # 5MYZ9

  • Zoro # G7128457


product price: $167.99
/ea
Free Shipping & Returns

Key Features

For Use With
H-3240
Product Type
Relay 60 Hz
Name
Concrete Air Meter and Indicator Accessories and Replacement Parts
Compatible Manufacturer Model Number
H-3240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MYZ9
Zoro #
G7128457
UPC #
-
Country of Origin
United States

Details

Item
Relay 60 Hz
For Use With
H-3240
Product Type
Relay 60 Hz
Name
Concrete Air Meter and Indicator Accessories and Replacement Parts
Compatible Manufacturer Model Number
H-3240

Description

Relay 60 Hz, For Use With H-3240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.