Zoro Homepage

Remodel Recessed Housing

  • Mfr # 10F245

  • Zoro # G4962745


product price: $15.25
/ea

Key Features

Item - Recessed Down Light
Traditional Recessed Down Light Kit
Nominal Aperture Size
5 in
Fixture Type - Recessed Down Light
Remodel
Trim Style - Recessed Down Light
Baffle
IC Rating - Recessed Down Light
IC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F245
Zoro #
G4962745
UPC #
190735564752
Country of Origin
China

Dimensions

Nominal Aperture Size
5 in
Height
5 1/2 in
Width
7 1/2 in
Width (In.)
7 1/2
Length (In.)
12 1/5
Height (In.)
5 1/2
Length
12 7/32 in
Nominal Size
5 in
Overall Height
5 1/2 in
Overall Length
12 1/4 in
Outside Diameter
5 1/2 in

Details

Item - Recessed Down Light
Traditional Recessed Down Light Kit
Fixture Type - Recessed Down Light
Remodel
Trim Style - Recessed Down Light
Baffle
IC Rating - Recessed Down Light
IC
Trim Color - Recessed Down Light
White
Reflector or Baffle Color
Black Baffle
Max. Wattage - Recessed Down Light
75.0
Voltage - Recessed Down Light
120V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Suggested Lamp Type - Recessed Down Light
BR30, PAR30
Lighting Technology
Incandescent
Insulation Type
IC
Lamp Type
BR30,PAR30
Lamp Voltage - Recessed Down Light
120V AC
Voltage
120V AC
Ceiling Opening Required - Recessed Down Light
5 1/2 in
Standards
cULus Listed
Number of Lamps
1
Max. Wattage
75
Housing Material
Aluminum
Description/Special Features
5" Incandescent
Item
Recessed Down Light Kit
Suggested Lamp Item No.
1K401
Fixture Type
Remodel
Actual O.D.
5 1/2 in
Ceiling Type
Flat Ceiling
IC Rating
IC
Trim Style
Baffle
Suggested Bulb Type
BR30, PAR30
Maximum Wattage
75 W
Environmental Rating
Damp Location Rated
Trim Color
White
Ceiling Opening Required
5 1/2 in

Description

Recessed Down Light Kit, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 5 in, Maximum Wattage 75 W, Voltage 120V AC, Overall Height 5 1/2 in, Lighting Technology Incandescent, IC Rating IC, Trim Color White, Trim Style Baffle, Outside Diameter 5 1/2 in, Ceiling Opening Required 5 1/2 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.