Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Removable Drop-Gate Truck, 2000 lb.

  • Mfr # 3STDG-EX3048-8PU-95

  • Zoro # G9872922


product price: $747.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Handle Type
Flat
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3STDG-EX3048-8PU-95
Zoro #
G9872922
UPC #
-
Country of Origin
Mexico

Dimensions

Shelf Length
48 in
Overall Width
30 1/2 in
Caster Width
2 in
Shelf Width
30"
Overall Height
47 1/8 in
Mesh Size
3/4" x 1-1/2"
Overall Length
54 1/2 in
Caster Dia.
8"
Caster Wheel Dia.
8 in
Overall LxWxH
54 1/2 in x 30 1/2 in x 47 1/8 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Drop-Gate Box Truck
Handle Type
Flat
Number of Shelves
1
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Polyurethane
Includes
Drop-Gate with Latches
Gauge
14 ga
Finish
Powder Coated
Features
Expanded Metal Sides, Hinged Removable Drop-Gate, Tubular Steel Push Handle
Caster Wheel Type
Standard
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Side Panel Construction
Expanded Metal
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyurethane
Number of Sides
3
Lid/Cover Type
No Lid
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Drop-Gate Box Truck, Load Capacity 3,600 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 47 1/8 in, Overall Length 54 1/2 in, Overall Width 30 1/2 in, Handle Type Flat, Lid/Cover Type No Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.