Removable Table, Equipment Labels, EA1
Mfr # HWB414K0606
Zoro # G3155664
product price: $26.79
/eaKey Features
Legend
Please Help Stop The Spread Do Not Use
Height
6 in
Width
6 in
Sign Material
Vinyl
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWB414K0606
Zoro #
G3155664
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
6 in
Thickness
0.002 in
Details
Item
Removable Table and Equipment Labels
Legend
Please Help Stop The Spread Do Not Use
Sign Material
Vinyl
Sign Background Color
White
Printed Language
English
Sign Mounting Style
Adhesive Surface
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
Legend Style
Symbol and Text
Sign Shape
Circle
Sign Legend Text Color
Red, White
Description
Removable Table and Equipment Labels, Sign Subject Matter Social Distancing, Height 5 1/8 in, Width 5 1/8 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Help Stop The Spread Please Do Not Use, Printed Language English, Sign Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.