Zoro Homepage

Remover, Lamp Base

  • Mfr # 3V699

  • Zoro # G0775372


product price: $17.25
/ea

Key Features

Overall Length
6.30"
Application
Industrial and Commercial
Type
Broken Bulb Base Remover
For Bulb Type
A15, A17, A19, A21, A23, B17, BR/R30, BR/R40, BR52, BT28, E17, E18, E21, E23, E23-1/2, E25, E28, ED17, ED18, ED23-1/2, ED28, ER30, ER40, FLE20, G16-1/2, G18-1/2, G25/G30, G40, G48, PAR30, PAR36, PAR38, PS25, PS30, PS35, PS40, R52, R57, T19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3V699
Zoro #
G0775372
UPC #
190735482810
Country of Origin
China

Dimensions

Overall Length
6.30"

Details

Item
Light Bulb Changer
Application
Industrial and Commercial
Type
Broken Bulb Base Remover
For Bulb Type
A15, A17, A19, A21, A23, B17, BR/R30, BR/R40, BR52, BT28, E17, E18, E21, E23, E23-1/2, E25, E28, ED17, ED18, ED23-1/2, ED28, ER30, ER40, FLE20, G16-1/2, G18-1/2, G25/G30, G40, G48, PAR30, PAR36, PAR38, PS25, PS30, PS35, PS40, R52, R57, T19

Description

Light Bulb Changer, Compatible with Grainger Part Number 3V698, Compatible with Manufacturer Model Number 3V698, For Bulb Type A15, A17, A19, A21, A23, B17, BR/R30, BR/R40, BR52, BT28, E17, E18, E21, E23, E23-1/2, E25, E28, ED17, ED18, ED23-1/2, ED28, ER30, ER40, FLE20, G16-1/2, G18-1/2, G25/G30, G40, G48, PAR30, PAR36, PAR38, PS25, PS30, PS35, PS40, R52, R57, T19, Includes Not Applicable, Product Type Light Bulb Changer, Application Industrial and Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.