RepairTape, Clear, 36ydL, 2-3/4inW, PK16

  • Mfr # TC521-Clear-72MM X 36YD (16PK)

  • Zoro # G5777653


product price:  $232.99
/pk 16, $14.56/ea
Free Shipping & Returns

Key Features

Tape Color Family
Clear
Tape Color
Transparent
Imperial Tape Length
36 yd
Imperial Tape Width
2 13/16 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC521-Clear-72MM X 36YD (16PK)
Zoro #
G5777653
UPC #
888519403815
Country of Origin
Taiwan, Province of China

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
32.9 m
Metric Tape Width
72 mm
Duct Tape Length
36 yd
Duct Tape Thickness
6.0 mil
Duct Tape Width
72 mm
Tape Thickness
5.2 mil
Diameter
3 in
Thickness
5.2 mil
Roll Width
2 13/16 in
Overall Diameter
3 in

Details

Tape Color Family
Clear
Item
Repair Tape
Tape Color
Transparent
Material
PVC
Tensile Strength
14.3 lb-in
Duct Tape Adhesive
Rubber
Color
Transparent
Tape Backing Material
Vinyl Film
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Rubber
Series
TC521
Duct Tape Type
Duct Tape
Performance Temp.
-20 Degrees to 140 Degrees F
Tape Adhesive
Rubber
Tape Tensile Strength
14 lb/in
Tape Elongation
5 %
Number of Adhesive Sides
1
Environment
Indoor
Adhesion to Steel
18 oz/in
Temperature Range
-20 Degrees to 140 Degrees F
Tape Type
Duct and Repair Tape
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
-20 Degrees F
Maximum Tape Performance Temperature
140 Degrees F
Duty Rating
Light Duty
Tape Sub-Type
Transparent Repair Tape
Brand and Series
TapeCase TC521
Product Form
Continuous Roll
Tape Brand
Approved Vendor
Tape Backing Construction
Film

Description

Repair Tape, Tape Color Transparent, Tape Brand Approved Vendor, Brand and Series TapeCase TC521, Imperial Tape Length 36 yd, Imperial Tape Width 2 13/16 in, Imperial Tape WxL 2 13/16 in x 36 yd, Tape Thickness 5.2 mil, Tape Backing Material Vinyl Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 140 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Temperature Range -20 Degrees to 140 Degrees F, Series TC521, Tape Type Duct and Repair Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.