RepairTape, Clear, 36ydL, 3-3/4inW, PK12

  • Mfr # TC521-Clear-96MM X 36YD (12PK)

  • Zoro # G5777696


product price:  $224.99
/pk 12, $18.75/ea
Free Shipping & Returns

Key Features

Tape Color Family
Clear
Tape Color
Transparent
Imperial Tape Length
36 yd
Imperial Tape Width
3 3/4 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC521-Clear-96MM X 36YD (12PK)
Zoro #
G5777696
UPC #
888519403822
Country of Origin
Taiwan, Province of China

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
3 3/4 in
Metric Tape Length
32.9 m
Metric Tape Width
96 mm
Duct Tape Thickness
6.0 mil
Duct Tape Length
36 yd
Duct Tape Width
96 mm
Tape Thickness
5.2 mil
Diameter
3 in
Thickness
5.2 mil
Overall Diameter
3 in
Roll Width
3 3/4 in

Details

Tape Color Family
Clear
Item
Repair Tape
Tape Color
Transparent
Material
PVC
Tensile Strength
14.3 lb-in
Duct Tape Adhesive
Rubber
Color
Transparent
Tape Backing Material
Vinyl Film
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Rubber
Series
TC521
Duct Tape Type
Duct Tape
Performance Temp.
-20 Degrees to 140 Degrees F
Tape Adhesive
Rubber
Tape Tensile Strength
14 lb/in
Tape Elongation
5 %
Number of Adhesive Sides
1
Tape Brand
Approved Vendor
Duty Rating
Light Duty
Tape Type
Duct and Repair Tape
Brand and Series
TapeCase TC521
Maximum Tape Performance Temperature
140 Degrees F
Product Form
Continuous Roll
Adhesion to Steel
18 oz/in
Tape Backing Construction
Film
Temperature Range
-20 Degrees to 140 Degrees F
Minimum Tape Performance Temperature
-20 Degrees F
Tape Sub-Type
Transparent Repair Tape
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse
Tape Adhesive Format
Single-Sided
Environment
Indoor

Description

Repair Tape, Tape Color Transparent, Tape Brand Approved Vendor, Brand and Series TapeCase TC521, Imperial Tape Length 36 yd, Imperial Tape Width 3 3/4 in, Imperial Tape WxL 3 3/4 in x 36 yd, Tape Thickness 5.2 mil, Tape Backing Material Vinyl Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 140 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Temperature Range -20 Degrees to 140 Degrees F, Series TC521, Tape Type Duct and Repair Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.