Replacement Blade, 3 3/4 in, 3/4 in, Black, 3PK
Mfr # WSK201 001
Zoro # G316129546
product price: $49.55
/pk 3, $16.52/eaKey Features
For Use With
Universal
Length
3 3/4 in
Height
1 1/2 in
Color
Black
Application
Cutting, Trimming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSK201 001
Zoro #
G316129546
UPC #
-
Country of Origin
United States
Dimensions
Length
3 3/4 in
Height
1 1/2 in
Width
3/4 in
Details
For Use With
Universal
Color
Black
Application
Cutting, Trimming
Material
Steel
Number of Pieces
3
Item
Replacement Blade
For Vehicle Tool Category
Trim Tool
Tool Type
Replacement Blade
Description
Replacement Blade, Tool Type Replacement Blade, Length 3 3/4 in, Width 3/4 in, Height 1 1/2 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Trim Tool, Color Black, Includes Not Applicable, Number of Pieces 3, Application Cutting, Trimming, Telescoping Length Range Not Applicable, Weight Capacity Not Applicable, Compatible with Make/Model/Year Not Applicable, For Use With Universal, Not Applicable, Size Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.