Zoro Homepage

Replacement Bottle Cap, Disposable, - Length, High Density Polyethylene, Black

  • Mfr # 5FVF6

  • Zoro # G2682364


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Type
Disposable
For Use With
5FVF5
Color
Black
Material
High Density Polyethylene
Size
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5FVF6
Zoro #
G2682364
UPC #
-
Country of Origin
United States

Dimensions

Size
8 oz

Details

Item
Replacement Bottle Cap
Type
Disposable
For Use With
5FVF5
Color
Black
Material
High Density Polyethylene
Application
For Industrial And Institutional Dispensing, Used In Production, Maintenance, And Laboratory Operations, Holds Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Capacity
8 fl oz
Features
Twist On Replacement Cap
Connection Type
Threaded
Product Type
Replacement Bottle Cap

Description

Replacement Bottle Cap, Capacity 8 fl oz, Color Black, Connection Type Threaded, Features Twist On Replacement Cap, For Use With 5FVF5, Material High Density Polyethylene, Product Type Replacement Bottle Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.