Replacement Bulb, F/18V Flashlights, PK2
Mfr # XPR18
Zoro # G3679523
product price: $8.29
/pk 2, $4.15/eaKey Features
For Use With
Flashlights
Lighting Technology
Xenon
Voltage
18V
Watts
10.6 W
Lamp Type
Xenon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XPR18
Zoro #
G3679523
UPC #
00194484308995
Country of Origin
Japan
Details
Item
Miniature Replacement Bulb
For Use With
Flashlights
Lighting Technology
Xenon
Voltage
18V
Watts
10.6 W
Lamp Type
Xenon
Product Type
Replacement Bulb
Lamp Life
150 hr
Compatible with Brand
Universal
Power Consumption
10.6 W
Description
Miniature Replacement Bulb, Compatible with Brand Universal, Lighting Technology Xenon, Power Consumption 10.6 W, Voltage 18V, Lamp Life 150 hr, Product Type Replacement Bulb, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.