Replacement Closet Flange
Mfr # 34A510
Zoro # G5295062
product price: $15.69
/eaKey Features
Fits Brand
Universal Fit
For Use With
1/4" and 5/16" Closet Bolts
Features
Slotted for 1/4" and 5/16" Closet Bolts
Standards
UL, CSA, NSF, ANSI
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34A510
Zoro #
G5295062
UPC #
190735467541
Country of Origin
India
Details
Item
Toilet Flange
Fits Brand
Universal Fit
For Use With
1/4" and 5/16" Closet Bolts
Features
Slotted for 1/4" and 5/16" Closet Bolts
Standards
UL, CSA, NSF, ANSI
Material
Steel
Color/Finish
Black
Color
Black
Type
Metal Ring
Material of Construction
Steel
Compatible Product Type
Toilets
Product Type
Toilet Flange
Compatible Series
Universal
Compatible Brand
Universal
Compatible SubBrand
Most Toilets
Description
Replacement Closet Flange, Metal Ring, Material of Construction Steel, Color/Finish Black, Fits 1/4 In. and 5/16 In. Closet Bolts, Standards UL, CSA, NSF, ANSI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.