Replacement Cutter Head
- Mfr # WD03-36B
- Zoro # G8958397
product price:Â
$
26.69
/ea
Key Features
Material
Steel
Impact Rated
No
For Use With Mfr. Model Number
1YNC3
Compatible with Series
WESTWARD
For Maximum Diameter Soft Steel
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD03-36B
- Zoro #
- G8958397
- UPC #
- 190735467855
- Country of Origin
- China
Dimensions
- For Maximum Diameter Soft Steel
- 9/16 in
- For Maximum Diameter Hard Steel
- 1/2 in
- For Maximum Diameter Medium Steel
- 9/16 in
Details
- Material
- Steel
- Impact Rated
- No
- Item
- Replacement Cutter Head
- For Use With Mfr. Model Number
- 1YNC3
- Compatible with Series
- WESTWARD
- Shell Material
- Steel
- Compatible Series
- WESTWARD
Description
Replacement Cutter Head, Compatible Grainger Part Number 1YNC3, Compatible with Series WESTWARD, For Maximum Diameter Hard Steel 1/2 in, For Maximum Diameter Medium Steel 9/16 in, For Maximum Diameter Soft Steel 9/16 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.