Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Jar, 32 Oz, PK12

  • Mfr # 9025-G

  • Zoro # G3976725


product price: $47.29
/pk 12, $3.94/ea

Key Features

Material
Aluminum Poles, Polypropylene Head
Capacity
32 fl oz
Special Features
Provides the Reach Needed for Sampling Spillways, Rivers, Manholes and Applications Where an Extended Reach Sampler is Required, Chemical Resistant
Pre-Cleaned
None
Capacity - Metric
946.35 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9025-G
Zoro #
G3976725
UPC #
-
Country of Origin
United States

Details

Item
Replacement Jar
Material
Aluminum Poles, Polypropylene Head
Capacity
32 fl oz
Special Features
Provides the Reach Needed for Sampling Spillways, Rivers, Manholes and Applications Where an Extended Reach Sampler is Required, Chemical Resistant
Pre-Cleaned
None
Capacity - Metric
946.35 mL
Body Material
Polypropylene
Basic Material
Plastic
Jar Type
Sampling
Capacity - English
32 fl oz
Closure Type
Screw On

Description

Replacement Jar, Capacity - Metric 946.35 mL, Capacity - English 32 fl oz, Body Material Polypropylene, Pre-Cleaned None, Closure Type Screw On, Jar Type Sampling, Special Features Provides the Reach Needed for Sampling Spillways, Rivers, Manholes and Applications Where an Extended Reach Sampler is Required, Chemical Resistant, Basic Material Plastic, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.